KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HDMI-DVI Cables, Black, 15 ft., 24AWG

VALUE BRAND| Zoro #: G1542064| Mfr #: 2285

$31.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Jacket Material: PVC
Connector Type: DVI-D Male/HDMI Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542064 Mfr #: 2285
Color: BlackJacket Material: PVC
Connector Type: DVI-D Male/HDMI MaleFor Use With: Audio-Visual Equipment
Conductor Material: Nonplated CopperNumber of Cables: 1
Shielding: Triple EMI ShieldedItem: HDMI Adapter Cable
Length: 15 Ft.Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, In Wall Rated, Net Jacket
Cable Type: High SpeedStandards: UL/CSA ROHS compliant
Conductor Size: 24 AWGCountry of Origin (subject to change): Multiple

Description

HDMI-DVI Cables, Connector Type Male to Male, Color Black, Length 15 ft., Jacket Material PVC, Shielding Triple EMI Shielded, Conductor Material Non Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features In Wall Rated, Net Jacket, Standards UL/CSA ROHS compliant

Reviews