HDMI-DVI Cables, Black, 35 ft., 22AWG

VALUE BRAND| Zoro #: G2445091| Mfr #: 2809

$88.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Connector Type: DVI-D Male/HDMI Male
Features: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445091 Mfr #: 2809
Color: BlackConnector Type: DVI-D Male/HDMI Male
Features: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall RatedFor Use With: Audio-Visual Equipment
Item: HDMI Adapter CableLength: 35 ft.
Cable Type: Standard SpeedShielding: Triple EMI Shielded
Jacket Material: PVCStandards: UL/CSA ROHS compliant
Conductor Material: Tin-Plated CopperNumber of Cables: 1
Conductor Size: 22 AWGCountry of Origin (subject to change): Multiple

Description

HDMI-DVI Cables, Connector Type Male to Male, Color Black, Length 35 ft., Jacket Material PVC, Shielding Triple EMI Shielded, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features In Wall Rated, Standards UL/CSA ROHS compliant

Reviews