BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

HDMI-DVI Cables, Black, 50 ft., 22AWG

VALUE BRAND| Zoro #: G1620525| Mfr #: 2751

$192.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Conductor Size: 22 AWG
Jacket Material: PVC
Conductor Material: Silver-Plated Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1620525 Mfr #: 2751
Conductor Size: 22 AWGJacket Material: PVC
Conductor Material: Silver-Plated CopperFeatures: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Length: 50 ft.Number of Cables: 1
For Use With: Audio-Visual EquipmentStandards: UL/CSA ROHS compliant
Connector Type: DVI-D Male/HDMI MaleCable Type: Standard Speed
Shielding: Triple EMI ShieldedItem: HDMI Adapter Cable
Color: BlackCountry of Origin (subject to change): Multiple

Description

HDMI-DVI Cables, Connector Type Male to Male, Color Black, Length 50 ft., Jacket Material PVC, Shielding Triple EMI Shielded, Conductor Material Silver Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features In Wall Rated, Standards UL/CSA ROHS compliant

Reviews