HDMI Extension Cable, Black, 15 ft., 24AWG

VALUE BRAND| Zoro #: G0507613| Mfr #: 3344

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0507613 Mfr #: 3344
Number of Cables: 1Standards: UL/CSA ROHS compliant
Length: 15 Ft.Features: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Connector Type: HDMI Female/HDMI MaleColor: BLACK
Conductor Size: 24 AWGConductor Material: Tin-Plated Copper
Jacket Material: PVCShielding: Triple Shielded
Cable Type: Standard SpeedItem: HDMI Extension Cable
Country of Origin (subject to change): Multiple

Product Description

HDMI Extension Cable, Connector Type Male to Female, Color Black, Length 15 ft., Jacket Material PVC, Shielding Triple Shielded, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features In Wall Rated, Standards UL/CSA ROHS Compliant
Save 15%. Sign up for Z-mail.