HDMI Extension Cable, Black, 25 ft., 24AWG

VALUE BRAND| Zoro #: G2285902| Mfr #: 3345

$49.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285902 Mfr #: 3345
Number of Cables: 1Length: 25 ft.
Color: BLACKJacket Material: PVC
Standards: UL/CSA ROHS compliantFeatures: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Connector Type: HDMI Female/HDMI MaleConductor Size: 24 AWG
Conductor Material: Tin-Plated CopperShielding: Triple Shielded
Cable Type: Standard SpeedItem: HDMI Extension Cable
Country of Origin (subject to change): Multiple

Product Description

HDMI Extension Cable, Connector Type Male to Female, Color Black, Length 25 ft., Jacket Material PVC, Shielding Triple Shielded, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features In Wall Rated, Standards UL/CSA ROHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.