12" x 10" Header Bags, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G2079201| Mfr #: 5CPH4

$104.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Thickness: 1.50 mil
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079201 Mfr #: 5CPH4
Width: 10"Thickness: 1.50 mil
Length: 12"Color: clear
Item: Header BagsMaterial:
Standards: FDACountry of Origin (subject to change): Multiple

Description

Header Bags, Length 12 In., Width 10 In., Thickness 1.5 mil, Clear, Low Density Polyethylene, FDA Standards, Package Quantity 1000

Reviews