Heat Activated Shrink Tubing 12" x 1500 ft., PVC

VALUE BRAND| Zoro #: G2382807| Mfr #: 3ZKV4

$123.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2382807 Mfr #: 3ZKV4
Roll Length: 1500 ft.Material: PVC
Item: Heat Activated Shrink TubingMax. Shrink: 40%TD, 40% MD
For Use With: Heat Activated Shrink Wrap Film System, Heat TunnelColor: Clear
Thickness: 1 MilRoll Width: 12"
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Tubing, Clear, PVC Material, Roll Length 1500 ft., Roll Width 12 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
Save 15%. Sign up for Z-mail.