Heat Activated Shrink Tubing, 14In.W

VALUE BRAND| Zoro #: G0556367| Mfr #: 5URL1

$150.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0556367 Mfr #: 5URL1
Max. Shrink: 40%TD, 40% MDItem: Heat Activated Shrink Tubing
Roll Length: 1500 ft.Material: PVC
Thickness: 1 MilColor: Clear
Roll Width: 14"Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Tubing, Clear, PVC Material, Roll Length 1500 ft., Roll Width 14 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Product Reviews

Save 15%. Sign up for Z-mail.