Heat Activated Shrink Tubing, 16In.W

VALUE BRAND| Zoro #: G1427115| Mfr #: 5URL2

$163.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427115 Mfr #: 5URL2
Max. Shrink: 40%TD, 40% MDItem: Heat Activated Shrink Tubing
Roll Length: 1500 ft.Material: PVC
Thickness: 1 milColor: Clear
Roll Width: 16"Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Tubing, Clear, PVC Material, Roll Length 1500 ft., Roll Width 16 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Product Reviews

Save 15%. Sign up for Z-mail.