KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Activated Shrink Tubing 3" x 1500 ft., PVC

VALUE BRAND| Zoro #: G0803941| Mfr #: 5URK8

$31.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roll Width: 3"
Item: Heat Activated Shrink Tubing
For Use With: Heat Activated Shrink Wrap Film System, Heat Tunnel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803941 Mfr #: 5URK8
Roll Width: 3"Item: Heat Activated Shrink Tubing
For Use With: Heat Activated Shrink Wrap Film System, Heat TunnelColor: clear
Roll Length: 1500 ft.Max. Shrink: 40%TD, 40% MD
Thickness: 1 milMaterial: PVC
Country of Origin (subject to change): China

Description

Heat Activated Shrink Tubing, Clear, PVC Material, Roll Length 1500 ft., Roll Width 3 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Reviews