WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Heat Activated Shrink Tubing, 4In.W

VALUE BRAND| Zoro #: G0687994| Mfr #: 5URK9

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Roll Length: 1500 ft.
Thickness: 1 mil
Roll Width: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0687994 Mfr #: 5URK9
Roll Length: 1500 ft.Thickness: 1 mil
Roll Width: 4"Material: PVC
Color: clearFor Use With: Heat Activated Shrink Wrap Film System, Heat Tunnel
Max. Shrink: 40%TD, 40% MDItem: Heat Activated Shrink Tubing
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Tubing, Clear, PVC Material, Roll Length 1500 ft., Roll Width 4 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Product Reviews