JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Heat Activated Shrink Film 10" x 1500 ft., PVC

VALUE BRAND| Zoro #: G1765163| Mfr #: 5URR5

$98.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1765163 Mfr #: 5URR5
Color: ClearMax. Shrink: 40%TD, 40% MD
Item: Heat Activated Shrink FilmStyle: Centerfold
Material: PVCRoll Length: 1500 ft.
Thickness: 1 MilRoll Width: 10"
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Film, Centerfold, Clear, PVC Material, Roll Length 1500 ft., Roll Width 10 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Product Reviews

Save 15%. Sign up for Z-mail.