KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Activated Shrink Film 16" x 1500 ft., PVC

VALUE BRAND| Zoro #: G1589621| Mfr #: 5URR9

$153.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Roll Width: 16"
Item: Heat Activated Shrink Film
For Use With: Heat Activated Shrink Wrap Film System, Heat Tunnel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589621 Mfr #: 5URR9
Roll Width: 16"Item: Heat Activated Shrink Film
For Use With: Heat Activated Shrink Wrap Film System, Heat TunnelColor: clear
Roll Length: 1500 ft.Max. Shrink: 40%TD, 40% MD
Style: CenterfoldThickness: 1 mil
Material: PVCCountry of Origin (subject to change): China

Description

Heat Activated Shrink Film, Centerfold, Clear, PVC Material, Roll Length 1500 ft., Roll Width 16 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Reviews