Heat Activated Shrink Film 14" x 2000 ft., PVC

VALUE BRAND| Zoro #: G0471484| Mfr #: 5URR2

$146.48 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: clear
For Use With: Heat Activated Shrink Wrap Film System, Heat Tunnel
Item: Heat Activated Shrink Film
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0471484 Mfr #: 5URR2
Color: clearItem: Heat Activated Shrink Film
Max. Shrink: 40%TD, 40% MDStyle: Centerfold
Material: PVCRoll Length: 2000 ft.
Thickness: 0.75 milRoll Width: 14"
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Film, Centerfold, Clear, PVC Material, Roll Length 2000 ft., Roll Width 14 In., Thickness 0.75 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Product Reviews