KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Activated Shrink Film 24" x 2000 ft., PVC

VALUE BRAND| Zoro #: G2136583| Mfr #: 5URR4

$229.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Roll Width: 24"
Item: Heat Activated Shrink Film
For Use With: Heat Activated Shrink Wrap Film System, Heat Tunnel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136583 Mfr #: 5URR4
Roll Width: 24"Item: Heat Activated Shrink Film
For Use With: Heat Activated Shrink Wrap Film System, Heat TunnelColor: clear
Roll Length: 2000 ft.Max. Shrink: 40%TD, 40% MD
Style: CenterfoldThickness: 0.75 mil
Material: PVCCountry of Origin (subject to change): China

Description

Heat Activated Shrink Film, Centerfold, Clear, PVC Material, Roll Length 2000 ft., Roll Width 24 In., Thickness 0.75 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Reviews