KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Activated Shrink Film 10" x 3500 ft., Polyolefin

VALUE BRAND| Zoro #: G1098045| Mfr #: 5URU0

$126.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Roll Width: 10"
Item: Heat Activated Shrink Film
For Use With: Heat Activated Shrink Wrap Film System, Heat Tunnel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098045 Mfr #: 5URU0
Roll Width: 10"Item: Heat Activated Shrink Film
For Use With: Heat Activated Shrink Wrap Film System, Heat TunnelColor: clear
Roll Length: 3500 ft.Max. Shrink: 40%TD, 40% MD
Style: CenterfoldThickness: 0.75 mil
Material: PolyolefinCountry of Origin (subject to change): China

Description

Heat Activated Shrink Film, Centerfold, Clear, Polyolefin Material, Roll Length 3500 ft., Roll Width 10 In., Thickness 0.75 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Reviews