JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Heat Activated Shrink Film 12" x 3500 ft., Polyolefin

VALUE BRAND| Zoro #: G1499145| Mfr #: 5URU1

$165.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1499145 Mfr #: 5URU1
Color: ClearMax. Shrink: 40%TD, 40% MD
Item: Heat Activated Shrink FilmStyle: Centerfold
Material: PolyolefinRoll Length: 3500 ft.
Thickness: 0.75 MilRoll Width: 12"
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Film, Centerfold, Clear, Polyolefin Material, Roll Length 3500 ft., Roll Width 12 In., Thickness 0.75 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Product Reviews

Save 15%. Sign up for Z-mail.