Heat Activated Shrink Film 14" x 3500 ft., Polyolefin

VALUE BRAND| Zoro #: G2285936| Mfr #: 5URU2

$192.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Roll Length: 3500 ft.
Color: clear
Item: Heat Activated Shrink Film
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285936 Mfr #: 5URU2
Roll Length: 3500 ft.Color: clear
Item: Heat Activated Shrink FilmFor Use With: Heat Activated Shrink Wrap Film System, Heat Tunnel
Material: PolyolefinThickness: 0.75 mil
Roll Width: 14"Max. Shrink: 40%TD, 40% MD
Style: CenterfoldCountry of Origin (subject to change): China

Description

Heat Activated Shrink Film, Centerfold, Clear, Polyolefin Material, Roll Length 3500 ft., Roll Width 14 In., Thickness 0.75 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Reviews