Heat Activated Shrink Film 16" x 3500 ft., Polyolefin

VALUE BRAND| Zoro #: G2115854| Mfr #: 5URU3

$201.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.75 mil
Roll Width: 16"
For Use With: Heat Activated Shrink Wrap Film System, Heat Tunnel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115854 Mfr #: 5URU3
Thickness: 0.75 milRoll Width: 16"
For Use With: Heat Activated Shrink Wrap Film System, Heat TunnelColor: clear
Max. Shrink: 40%TD, 40% MDRoll Length: 3500 ft.
Item: Heat Activated Shrink FilmMaterial: Polyolefin
Style: CenterfoldCountry of Origin (subject to change): China

Description

Heat Activated Shrink Film, Centerfold, Clear, Polyolefin Material, Roll Length 3500 ft., Roll Width 16 In., Thickness 0.75 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Reviews