Heat-Actvtd Shrink Film, 3500ftx18In, Poly

VALUE BRAND| Zoro #: G2452204| Mfr #: 5URU4

$247.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452204 Mfr #: 5URU4
Max. Shrink: 40%TD, 40% MDItem: Heat Activated Shrink Film
Color: ClearStyle: Centerfold
Material: PolyolefinRoll Length: 3500 ft.
Thickness: 0.75 milRoll Width: 18"
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Film, Centerfold, Clear, Polyolefin Material, Roll Length 3500 ft., Roll Width 18 In., Thickness 0.75 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Product Reviews

Save 15%. Sign up for Z-mail.