Heat Activated Shrink Film 12" x 4350 ft., Polyolefin

VALUE BRAND| Zoro #: G1980912| Mfr #: 5URT5

$165.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1980912 Mfr #: 5URT5
Item: Heat Activated Shrink FilmColor: Clear
Style: CenterfoldMax. Shrink: 40%TD, 40% MD
Material: PolyolefinRoll Length: 4350 ft.
Thickness: 0.6 milRoll Width: 12"
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Film, Centerfold, Clear, Polyolefin Material, Roll Length 4350 ft., Roll Width 12 In., Thickness 0.6 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
Save 15%. Sign up for Z-mail.