KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Activated Shrink Film 16" x 4350 ft., Polyolefin

VALUE BRAND| Zoro #: G0387852| Mfr #: 5URT7

$201.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Roll Width: 16"
Item: Heat Activated Shrink Film
For Use With: Heat Activated Shrink Wrap Film System, Heat Tunnel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387852 Mfr #: 5URT7
Roll Width: 16"Item: Heat Activated Shrink Film
For Use With: Heat Activated Shrink Wrap Film System, Heat TunnelColor: clear
Roll Length: 4350 ft.Max. Shrink: 40%TD, 40% MD
Style: CenterfoldThickness: 0.6 mil
Material: PolyolefinCountry of Origin (subject to change): China

Description

Heat Activated Shrink Film, Centerfold, Clear, Polyolefin Material, Roll Length 4350 ft., Roll Width 16 In., Thickness 0.6 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel

Reviews