Heat Activated Shrink Film 10" x 500 ft., PVC

VALUE BRAND| Zoro #: G0548563| Mfr #: 3ZKX2

$42.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roll Length: 500 ft.
Color: clear
Item: Heat Activated Shrink Film
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548563 Mfr #: 3ZKX2
Roll Length: 500 ft.Color: clear
Item: Heat Activated Shrink FilmMaterial: PVC
Thickness: 0.75 milRoll Width: 10"
Max. Shrink: 40%TD, 40% MDStyle: Centerfold
Country of Origin (subject to change): China

Description

Heat Activated Shrink Film, Centerfold, Clear, PVC Material, Roll Length 500 ft., Roll Width 10 In., Thickness 0.75 mil, Max. Shrink 40 PercentTD, 40 Percent MD

Reviews