Heat Activated Shrink Film 16" x 500 ft., PVC

VALUE BRAND| Zoro #: G2381522| Mfr #: 5ZZ41

$54.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Roll Length: 500 ft.
Color: clear
Item: Heat Activated Shrink Film
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381522 Mfr #: 5ZZ41
Roll Length: 500 ft.Color: clear
Item: Heat Activated Shrink FilmFor Use With: Heat Guns or Shrink Tunnels
Material: PVCThickness: 0.75 mil
Roll Width: 16"Max. Shrink: 40%TD, 40% MD
Style: CenterfoldCountry of Origin (subject to change): China

Description

Heat Activated Shrink Film, Centerfold, Clear, PVC Material, Roll Length 500 ft., Roll Width 16 In., Thickness 0.75 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Guns Or Shrink Tunnels

Reviews