LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Heat Activated Shrink Film 18" x 500 ft., PVC

VALUE BRAND| Zoro #: G0889734| Mfr #: 5ZZ44

$55.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Roll Length: 500 ft.
Color: clear
Item: Heat Activated Shrink Film
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889734 Mfr #: 5ZZ44
Roll Length: 500 ft.Color: clear
Item: Heat Activated Shrink FilmFor Use With: Heat Guns or Shrink Tunnels
Material: PVCThickness: 0.75 mil
Roll Width: 18"Max. Shrink: 40%TD, 40% MD
Style: CenterfoldCountry of Origin (subject to change): China

Description

Heat Activated Shrink Film, Centerfold, Clear, PVC Material, Roll Length 500 ft., Roll Width 18 In., Thickness 0.75 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Heat Guns Or Shrink Tunnels

Reviews