Heating Tip, w/Mixer, Size 1, Acetylene

VALUE BRAND| Zoro #: G0571173| Mfr #: 2CZC1

$94.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Size: 1
Gas Service: Acetylene
Oxygen Pressure: 2 to 6 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571173 Mfr #: 2CZC1
Size: 1Gas Service: Acetylene
Oxygen Pressure: 2 to 6 psiFuel Pressure: 2 to 6 psi
Item: Heating Tip AssemblyType: with Mixer
Series: H-63Country of Origin (subject to change): China

Description

Heating Tip Assembly, H-63, Size 1, Gas Service Acetylene, Fuel Pressure 2 to 6 psi, Oxygen Pressure 2 to 6 psi, With Mixer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews