20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Heavy Duty Coat Hook, Nickel

VALUE BRAND| Zoro #: G0978914| Mfr #: 1XNG6

$6.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978914 Mfr #: 1XNG6
Projection: 1"Item: Coat Hook
Material: ZincFinish: Satin Nickel
Hook Height: 4-19/32"Includes: screws
Depth: 1"Hardware: Included
Weight: 105Hook Type: Clothing
Points Per Hook: 2Hook Base Width: 3-39/64"
Number of Hooks: 2Country of Origin (subject to change): Taiwan

Product Description

Coat Hook,Material Zinc,Hook Type Clothing,Finish Satin Nickel,Points Per Hook 2,Hook Height 4-3/5 In.,Hook Base Width 3-3/5 In.,Depth 1 In.,Weight 105,Includes Screws,Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.