Heavy Duty Door Pull, Steel, 6-1/2 In L

VALUE BRAND| Zoro #: G2293584| Mfr #: 1WAE5

$3.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 6-5/16"
Projection: 2-1/16"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293584 Mfr #: 1WAE5
Mounting Hole Center to Center: 6-5/16"Projection: 2-1/16"
Color: BlackFinish: Polished Zinc
Item: Pull HandleHardware: Included
Screw Size: #12 x 1-1/2"Mounting Type: Unthreaded Through Holes
Load Rated (Y/N): NMaterial: steel
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 6-5/16 In., Projection 2-1/16 In., Screw Size #12 x 1-1/2 In., Black, Hardware Included

Reviews