Heavy Duty Door Pull, Steel, 7 3/4 In L

VALUE BRAND| Zoro #: G2417983| Mfr #: 1WAE9

$5.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417983 Mfr #: 1WAE9
Load Rated (Y/N): NItem: Pull Handle
Material: steelMounting Type: Unthreaded Through Holes
Material: steelColor: silver
Finish: GalvanizedMounting Type: Unthreaded Through Holes
Vert. Mounting Hole Ctr. to Ctr.: 1-3/8"Grip Length: 1-7/16"
Mounting Hole Center to Center: 6-1/2"Projection: 2-1/2"
Hardware: IncludedScrew Size: #12 x 1-1/2"
Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Galvanized, Mounting Hole Center to Center 6-1/2 In., Vert. Mounting Hole Ctr. to Ctr. 1-3/8 In., Projection 2-1/2 In., Screw Size #12 x 1-1/2 In., Silver, Grip Length 1-7/16 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.