DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Heavy Duty Riveter, 3/32, 1/8, 5/32, 3/16 In

VALUE BRAND| Zoro #: G0561224| Mfr #: 5TUR0

$121.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561224 Mfr #: 5TUR0
Includes: 1 Each of Interchangeable Nosepieces 5TUR5, 5TUR6, 5TUR7, and 5TUR8Item: Heavy Duty Riveter
Construction: Aluminum AlloyApplication: Sets 3/32, 1/8, 5/32, 3/16" Rivets
Grips: RubberType: Manual
Country of Origin (subject to change): Taiwan

Product Description

Heavy Duty Riveter, Manual, Aluminum Alloy Construction, Rubber Grips, Sets 3/32, 1/8, 5/32, 3/16 In. Rivets, Includes 1 Each of Interchangeable Nosepieces 5TUR5, 5TUR6, 5TUR7, and 5TUR8

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.