- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- B7, 1"-8 Heavy Hex Bolt, Black Oxide Steel, 2 1/2 in L, 5 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
B7, 1"-8 Heavy Hex Bolt, Black Oxide Steel, 2 1/2 in L, 5 PK (Discontinued)
Mfr # HVHS.000198.50
Zoro # G1579295
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1 in
- Fastener Length 2 1/2 in
- Head Width 1 5/8 in
- Material Grade/Class B7
Customers Also Purchased
- Brand Zoro Select
-
MFR #
HVHS.000198.50
-
Zoro #
G1579295
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1 in |
Fastener Length | 2 1/2 in |
Head Width | 1 5/8 in |
Head Height | 39/64 in |
Min. Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Overall Length | 2 1/2 in |
Screw Size | 1 in |
Minimum Thread Length | 2 1/4 in |
Thread Size | 1"-8 |
Grip Size | 1/4 in |
Fastener Length | 2 1/2 in |
Dia./Thread Size | 1"-8 |
Details
System of Measurement | Inch |
Material Grade/Class | B7 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 ASTM A193 |
Item | Heavy Hex Bolt |
Head Type - Bolts | Hex |
Thread Type | Coarse |
Rockwell Hardness | HRC35 |
Heavy Hex Bolt Type | Heavy Hex Bolt |
Tensile Strength | 125,000 psi |
Thread Style | Partially Threaded |
Thread Fit | 2A |
Material Quality Standard | ASTM A193 |
Thread Type | Coarse |
Head Style | Hex |
Material Quality Standards | ASTM A193 |
Fastener Thread Type | UNC (Coarse) |
Basic Material | Steel |
Drive Type | External Hex |
Fastener Finish | Plain |
Fastener Thread Style | Partially Threaded |
Fastener Industry Standards | ASME B18.2.1 |
Head Type | Hex |
Screw Industry Standards | ASME B18.2.1 |
Material Grade | Grade B7 |
Type | Heavy Hex Bolt |
Bolt Material | Steel |
Head Shape | Hex |
Material Type | Steel |
Finish Type | Black Oxide |
Description
System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade Grade B7, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 2 1/4 in, Fastener Thread Style Partially Threaded, Head Height 39/64 in, Head Width 1 5/8 in, Package Quantity 5