1"-8 x 3-1/2" Grade B7 Plain Heavy Hex Bolt, 5 pk.

VALUE BRAND| Zoro #: G2443761| Mfr #: HVHS.000205.50

$63.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2443761 Mfr #: HVHS.000205.50
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C35Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 125, 000 psiHead Type: Heavy Hex Head
Item: Heavy Hex BoltScrew Grade/Class: Grade B7
Screw Industry Standards: ASME B18.2.1Fastener Length: 3-1/2"
Dia./Thread Size: 1"-8Head Width: 1-5/8"
Head Height: 39/64"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.