JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1"-8 x 3" Grade B7 Plain Heavy Hex Bolt, 5 pk.

VALUE BRAND| Zoro #: G2393361| Mfr #: HVHS.000202.50

$57.91 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2393361 Mfr #: HVHS.000202.50
Screw Grade/Class: Grade B7Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1Head Type: Heavy Hex Head
Tensile Strength: 125, 000 psiBasic Material: Steel
Thread Direction: Right HandThread Type: UNC (Coarse)
Rockwell Hardness: C35Item: Heavy Hex Bolt
System of Measurement: InchHead Width: 1-5/8"
Head Height: 39/64"Thread Style: Partially Threaded
Fastener Length: 3"Dia./Thread Size: 1"-8
Country of Origin (subject to change): United States

Product Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.