KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-8 x 4" Grade B7 Heavy UNC (Coarse) Hex Bolt, 5 pk.

VALUE BRAND| Zoro #: G2445527| Mfr #: HVHS.000207.50

$104.89 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Length: 4"
Screw Grade/Class: Grade B7
Dia./Thread Size: 1"-8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445527 Mfr #: HVHS.000207.50
Fastener Length: 4"Screw Grade/Class: Grade B7
Dia./Thread Size: 1"-8Head Height: 39/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: C35
Thread Style: Partially ThreadedItem: Heavy Hex Bolt
Min. Thread Length: 2-1/4"Tensile Strength: 125,000 psi
Head Type: Heavy Hex HeadHead Width: 1-5/8"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews