Heavy Hex Bolt, B7, 1/2-13x2-1/2, PK10

VALUE BRAND| Zoro #: G1466771| Mfr #: HVHS.000027.50

$32.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Heavy Hex Head
Basic Material: Steel
Head Width: 7/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1466771 Mfr #: HVHS.000027.50
Head Type: Heavy Hex HeadBasic Material: Steel
Head Width: 7/8"System of Measurement: Inch
Head Height: 5/16"Tensile Strength: 125,000 psi
Rockwell Hardness: C35Min. Thread Length: 1-1/4"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 1/2"-13Thread Style: Partially Threaded
Fastener Length: 2-1/2"Screw Grade/Class: Grade B7
Item: Heavy Hex BoltThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Product Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 7/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews