1/2"-13 x 2" Grade B7 Plain Heavy Hex Bolt, 10 pk.

VALUE BRAND| Zoro #: G0388367| Mfr #: HVHS.000267.50

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0388367 Mfr #: HVHS.000267.50
Screw Grade/Class: Grade B7Basic Material: Steel
Tensile Strength: 125, 000 psiItem: Heavy Hex Bolt
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse)Head Type: Heavy Hex Head
System of Measurement: InchFastener Finish: Plain
Rockwell Hardness: C35Head Height: 5/16"
Thread Style: Partially ThreadedFastener Length: 2"
Dia./Thread Size: 1/2"-13Head Width: 7/8"
Country of Origin (subject to change): United States

Product Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 7/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.