KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 3-1/4" Grade B7 Heavy UNC (Coarse) Hex Bolt, 10 pk.

VALUE BRAND| Zoro #: G1283886| Mfr #: HVHS.000281.50

$48.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3-1/4"
Screw Grade/Class: Grade B7
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283886 Mfr #: HVHS.000281.50
Fastener Length: 3-1/4"Screw Grade/Class: Grade B7
Dia./Thread Size: 1/2"-13Head Height: 5/16"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: C35
Thread Style: Partially ThreadedItem: Heavy Hex Bolt
Min. Thread Length: 1-1/4"Tensile Strength: 125,000 psi
Head Type: Heavy Hex HeadHead Width: 7/8"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade Grade B7, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 1-1/4 In., Fastener Thread Style Partially Threaded, Head Height 5/16 In., Head Width 7/8 In., Package Quantity 10

Reviews