1/2"-13 x 3" Grade B7 Plain Heavy Hex Bolt, 10 pk.

VALUE BRAND| Zoro #: G0851322| Mfr #: HVHS.000033.50

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0851322 Mfr #: HVHS.000033.50
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C35Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 125, 000 psiHead Type: Heavy Hex Head
Item: Heavy Hex BoltScrew Grade/Class: Grade B7
Screw Industry Standards: ASME B18.2.1Fastener Length: 3"
Dia./Thread Size: 1/2"-13Head Width: 7/8"
Head Height: 5/16"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 7/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.