Heavy Hex Bolt, B7, 5/8-11x1-1/2, PK5

VALUE BRAND| Zoro #: G2046125| Mfr #: HVHS.000063.50

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Heavy Hex Head
Basic Material: Steel
Head Width: 1-1/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2046125 Mfr #: HVHS.000063.50
Head Type: Heavy Hex HeadBasic Material: Steel
Head Width: 1-1/16"System of Measurement: Inch
Head Height: 25/64"Tensile Strength: 125,000 psi
Rockwell Hardness: C35Min. Thread Length: 1-1/2"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/8"-11Thread Style: Fully Threaded
Fastener Length: 1-1/2"Screw Grade/Class: Grade B7
Item: Heavy Hex BoltThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Product Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 1-1/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews