JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8"-11 x 1-1/4" Grade B7 Plain Heavy Hex Bolt, 5 pk.

VALUE BRAND| Zoro #: G1624813| Mfr #: HVHS.000059.50

$12.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1624813 Mfr #: HVHS.000059.50
Item: Heavy Hex BoltFastener Finish: Plain
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C35Thread Direction: Right Hand
System of Measurement: InchTensile Strength: 125, 000 psi
Basic Material: SteelHead Type: Heavy Hex Head
Screw Grade/Class: Grade B7Head Height: 25/64"
Thread Style: Fully ThreadedFastener Length: 1-1/4"
Dia./Thread Size: 5/8"-11Head Width: 1-1/16"
Country of Origin (subject to change): United States

Product Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 1-1/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.