JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/8"-11 x 1-3/4" Grade B7 Plain Heavy Hex Bolt, 5 pk.

VALUE BRAND| Zoro #: G1544383| Mfr #: HVHS.000068.50

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1544383 Mfr #: HVHS.000068.50
Rockwell Hardness: C35Tensile Strength: 125, 000 psi
Basic Material: SteelThread Direction: Right Hand
Thread Type: UNC (Coarse)Item: Heavy Hex Bolt
System of Measurement: InchHead Type: Heavy Hex Head
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade B7Thread Style: Partially Threaded
Fastener Length: 1-3/4"Dia./Thread Size: 5/8"-11
Head Width: 1-1/16"Head Height: 25/64"
Country of Origin (subject to change): United States

Product Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 1-1/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.