STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/8"-11 x 4-1/2" Grade B7 Heavy UNC (Coarse) Hex Bolt, 5 pk.

VALUE BRAND| Zoro #: G0946653| Mfr #: HVHS.000289.50

$30.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Heavy Hex Head
Basic Material: Steel
Head Width: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946653 Mfr #: HVHS.000289.50
Head Type: Heavy Hex HeadBasic Material: Steel
Head Width: 1-1/16"System of Measurement: Inch
Head Height: 25/64"Tensile Strength: 125,000 psi
Rockwell Hardness: C35Min. Thread Length: 1-1/2"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/8"-11Thread Style: Partially Threaded
Fastener Length: 4-1/2"Screw Grade/Class: Grade B7
Item: Heavy Hex BoltThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 1-1/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews