KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-9 x 2-1/2" Grade B7 Heavy UNC (Coarse) Hex Bolt, 5 pk.

VALUE BRAND| Zoro #: G0249776| Mfr #: HVHS.000168.50

$56.32 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fastener Length: 2-1/2"
Screw Grade/Class: Grade B7
Dia./Thread Size: 7/8"-9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249776 Mfr #: HVHS.000168.50
Fastener Length: 2-1/2"Screw Grade/Class: Grade B7
Dia./Thread Size: 7/8"-9Head Height: 35/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: C35
Thread Style: Partially ThreadedItem: Heavy Hex Bolt
Min. Thread Length: 2"Tensile Strength: 125,000 psi
Head Type: Heavy Hex HeadHead Width: 1-7/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade Grade B7, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 2 In., Fastener Thread Style Partially Threaded, Head Height 35/64 In., Head Width 1-7/16 In., Package Quantity 5

Reviews