BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

7/8"-9 x 2-3/4" Grade B7 Heavy UNC (Coarse) Hex Bolt, 5 pk.

VALUE BRAND| Zoro #: G1085244| Mfr #: HVHS.000171.50

$38.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Heavy Hex Head
Basic Material: Steel
Head Width: 1-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085244 Mfr #: HVHS.000171.50
Head Type: Heavy Hex HeadBasic Material: Steel
Head Width: 1-7/16"System of Measurement: Inch
Head Height: 35/64"Tensile Strength: 125,000 psi
Rockwell Hardness: C35Min. Thread Length: 2"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 7/8"-9Thread Style: Partially Threaded
Fastener Length: 2-3/4"Screw Grade/Class: Grade B7
Item: Heavy Hex BoltThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews