7/8"-9 x 3-1/4" Grade B7 Plain Heavy Hex Bolt, 5 pk.

VALUE BRAND| Zoro #: G1714106| Mfr #: HVHS.000458.50

$44.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1714106 Mfr #: HVHS.000458.50
Item: Heavy Hex BoltHead Type: Heavy Hex Head
Fastener Finish: PlainTensile Strength: 125, 000 psi
Screw Grade/Class: Grade B7Rockwell Hardness: C35
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
System of Measurement: InchHead Width: 1-7/16"
Head Height: 35/64"Thread Style: Partially Threaded
Fastener Length: 3-1/4"Dia./Thread Size: 7/8"-9
Country of Origin (subject to change): United States

Product Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 3-1/4 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5
Save 15%. Sign up for Z-mail.