KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-9 x 5" Grade B7 Heavy UNC (Coarse) Hex Bolt, 5 pk.

VALUE BRAND| Zoro #: G0427052| Mfr #: HVHS.000301.50

$89.73 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Length: 5"
Screw Grade/Class: Grade B7
Dia./Thread Size: 7/8"-9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427052 Mfr #: HVHS.000301.50
Fastener Length: 5"Screw Grade/Class: Grade B7
Dia./Thread Size: 7/8"-9Head Height: 35/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: C35
Thread Style: Partially ThreadedItem: Heavy Hex Bolt
Min. Thread Length: 2"Tensile Strength: 125,000 psi
Head Type: Heavy Hex HeadHead Width: 1-7/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews