Zoro Select
External Retaining Ring, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia, 5 PK
Mfr # SHR-150ST PA
Zoro # G1740925
$12.89
21% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 1.406"
- Material Steel
- Finish Black Phosphate
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-9/16 in Shaft Dia, 5 PK SHR-156ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 5 PK SHR-175ST PA
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 67 mm Shaft Dia, 5 PK M36000.067.0001
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 6 mm Shaft Dia, 10 PK DE-5SG
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 55 mm Shaft Dia, 5 PK DSH-55ST PA
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 11/32 in Shaft Dia, 50 PK U36000.034.0001
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 1/4 in Shaft Dia, 100 PK 5CE83
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2 in Shaft Dia, 100 PK 200REXSS
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 9/16 in Shaft Dia, 25 PK 5CE93
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-5/8 in Shaft Dia SH-262SS
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-5/8 in Shaft Dia, 25 PK U36000.162.0001
- Zoro Select External Retaining Rings