KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Retain Ring, Ext, 1 In, PK10

VALUE BRAND| Zoro #: G2029185| Mfr #: SHR-98ST PA

$4.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029185 Mfr #: SHR-98ST PA
Type: ExternalPackage Quantity: 10
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.906"Fits Groove Dia.: 0.938"
Hole Dia.: 0.078"For Bore Dia.: -
Fits Groove Width: 0.086"Prongs: -
Thickness Tolerance: +/-0.003"Tensile Strength (PSI): 150,000
Clearance Dia. (Released): 1.310"For Shaft Dia.: 1"
Rockwell Hardness: RC47-52Finish: Black Phosphate
Groove Dia. Tolerance: +0.001/-0.003"Clearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): 1.370"
Item: Heavy Duty Retaining RingFits Groove Depth: 0.031"
Height: -Groove Width Tolerance: +0.005"
Thickness: 0.078"Material: carbon steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, Heavy Duty, Carbon Steel, Black Phosphate, For Shaft Dia 1 In, Free ID 0.906 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 0.938 In, Groove Dia Tolerance +0.001/-0.003 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.031 In, Clearance Dia Expanded 1.370 In, Clearance Dia Released 1.310 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews