Heavy Retain Ring, Ext, 1/2 In, PK10

VALUE BRAND| Zoro #: G1605877| Mfr #: SHR-50ST PA

$1.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: RC49-54
Finish: Black Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605877 Mfr #: SHR-50ST PA
Package Quantity: 10Rockwell Hardness: RC49-54
Finish: Black PhosphateClearance Dia. (Released): 0.720"
Fits Groove Width: 0.056"Thickness: 0.050"
Radial Wall: -Groove Dia. Tolerance: +0.001/-0.002"
For Shaft Dia.: 1/2"Item: Heavy Duty Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Fits Groove Dia.: 0.468"Clearance Dia. Free O.D.: -
Hole Dia.: 0.050"Meets/Exceeds: ASME
Type: ExternalFor Bore Dia.: -
Material: carbon steelClearance Dia. (Expanded): 0.750"
Groove Width Tolerance: +0.004"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.016"Height: -
Tensile Strength (PSI): 150,000Free I.D.: 0.460"
Country of Origin (subject to change): United States

Description

External Retaining Ring, Heavy Duty, Carbon Steel, Black Phosphate, For Shaft Dia 1/2 In, Free ID 0.460 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.468 In, Groove Dia Tolerance +0.001/-0.002 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.016 In, Clearance Dia Expanded 0.750 In, Clearance Dia Released 0.720 In, Hole Dia 0.050 In, Meets ASME, Rockwell Hardness RC49-54, Tensile Strength 150,000 PSI, Package 10

Reviews