Heavy Retain Ring, Ext, 7/8 In, PK10

VALUE BRAND| Zoro #: G1380066| Mfr #: SHR-87ST PA

$2.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1380066 Mfr #: SHR-87ST PA
Clearance Dia. (Compressed): -Clearance Dia. Free O.D.: -
Radial Wall: -Meets/Exceeds: ASME
Finish: Black PhosphateHeight: -
Material: Carbon SteelTensile Strength (PSI): 150, 000
Prongs: -For Bore Dia.: -
Item: Heavy Duty Retaining RingType: External
For Shaft Dia.: 7/8"Free I.D.: 0.804"
Thickness Tolerance: +/-0.003"Fits Groove Dia.: 0.821"
Groove Dia. Tolerance: +0.001/-0.003"Fits Groove Width: 0.086"
Groove Width Tolerance: +0.005"Fits Groove Depth: 0.027"
Clearance Dia. (Expanded): 1.250"Clearance Dia. (Released): 1.200"
Hole Dia.: 0.078"Rockwell Hardness: RC47-52
Thickness: 0.078"Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Heavy Duty, Carbon Steel, Black Phosphate, For Shaft Dia 7/8 In, Free ID 0.804 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 0.821 In, Groove Dia Tolerance +0.001/-0.003 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.027 In, Clearance Dia Expanded 1.250 In, Clearance Dia Released 1.200 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.